Dyno Stationary Sofa with All Elite Wrestling Collision White Logo
Mfr # XZ283SS3SDS-PSAEW0002
Zoro # G716100060
product price:Â $920.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Width
73.8 in
Includes
Embroidered team logo zippered insert
Color
Black
Style
Modern
Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ283SS3SDS-PSAEW0002
Zoro #
G716100060
UPC #
789458816011
Country of Origin
China
Dimensions
Width
73.8 in
Length
33.5 in
Height
35 in
Details
Includes
Embroidered team logo zippered insert
Color
Black
Item
Sofa
Style
Modern
Material
Faux Leather
Weight Capacity
350 lbs
Description
Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Low Profile
- Cost Effective
- High-Quality Synthetic Leather
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.