
Dyno Stationary Sofa with Kansas City Outlaws Primary Logo
Mfr # XZ283SS3SDS-PSPBR0030
Zoro # G116025420
product price:Â $1,149.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Weight Capacity
350 lb
Color
Black
Includes
Embroidered team logo zippered insert
Height
35 in
Style
Modern
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XZ283SS3SDS-PSPBR0030
Zoro #
G116025420
UPC #
645716721841
Country of Origin
China
Dimensions
Height
35 in
Width
73.8 in
Length
33.5 in
Details
Weight Capacity
350 lb
Color
Black
Includes
Embroidered team logo zippered insert
Style
Modern
Item
Sofa
Material
Faux Leather
Description
Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Low Profile
- Cost Effective
- High-Quality Synthetic Leather
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.