Dyno Stationary Sofa with Missouri Thunder Primary Logo

  • Mfr # XZ283SS3SDS-PSPBR0035

  • Zoro # G016025391


product price:  $1,149.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Weight Capacity
350 lb
Height
35 in
Material
Faux Leather
Length
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ283SS3SDS-PSPBR0035
Zoro #
G016025391
UPC #
645716721988
Country of Origin
China

Dimensions

Height
35 in
Length
33.5 in
Width
73.8 in

Details

Color
Black
Weight Capacity
350 lb
Material
Faux Leather
Item
Sofa
Includes
Embroidered team logo zippered insert
Style
Modern

Description

Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.


  • Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
  • Low Profile
  • Cost Effective
  • High-Quality Synthetic Leather

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.