Shop DREAMSEAT
See all product information
Create Account
Game Rocker 100 with Los Angeles Angels of Anaheim Logo
- Mfr # XZGARO100-PSMLB21030
- Zoro # G710886410
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Color
Black
Material
commercial grade synthetic leather, foam
Length
17 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZGARO100-PSMLB21030
- Zoro #
- G710886410
- UPC #
- 789458802120
- Country of Origin
- China
- Style
- Modern
- Color
- Black
- Material
- commercial grade synthetic leather, foam
- Capacity
- 200 lbs
- Weight
- 33 lbs
- Includes
- embroidered team logo zippered insert
Dimensions
- Length
- 17 in
- Width
- 17 in
- Depth
- 36 in
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.