Game Rocker 100 with Missouri Thunder Primary Logo

  • Mfr # XZGARO100-PSPBR0035

  • Zoro # G416025359


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
30.75 in
Material
Faux Leather
Style
Modern
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZGARO100-PSPBR0035
Zoro #
G416025359
UPC #
645716721155
Country of Origin
China

Dimensions

Height
30.75 in
Width
36 in
Length
17 in

Details

Color
Black
Material
Faux Leather
Style
Modern
Capacity
200 lbs
Includes
Embroidered team logo zippered insert

Description

The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.


  • The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
  • Foldable design for easy storage
  • Bluetooth compatible, pairs with most devices
  • Recommended age range: 10 years and up
  • Side-mounted speaker system for high-quality audio
  • Easy-to-clean faux leather material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.