
Game Rocker 100 with Professional Bull Riders Silhouette Logo
Mfr # XZGARO100-PSPBR0004
Zoro # G116025376
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Height
30.75 in
Color
Black
Capacity
200 lbs
Material
Faux Leather
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZGARO100-PSPBR0004
Zoro #
G116025376
UPC #
645716720851
Country of Origin
China
Dimensions
Height
30.75 in
Length
17 in
Width
36 in
Details
Color
Black
Capacity
200 lbs
Material
Faux Leather
Style
Modern
Includes
Embroidered team logo zippered insert
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- Foldable design for easy storage
- Bluetooth compatible, pairs with most devices
- Recommended age range: 10 years and up
- Side-mounted speaker system for high-quality audio
- Easy-to-clean faux leather material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.