Home Theater Recliner with Carolina Panthers Helmet Logo

  • Mfr # XZ418301RHTCDBLK-PSNFL20022

  • Zoro # G003073732


product price:  $1,011.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Includes
embroidered team logo zippered insert
Length
37 in
Material
commercial grade synthetic leather, metal base, foam
Depth
37 in
Weight
115 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XZ418301RHTCDBLK-PSNFL20022
Zoro #
G003073732
UPC #
645716530245
Country of Origin
Mexico

Dimensions

Length
37 in
Depth
37 in
Width
37 in

Details

Includes
embroidered team logo zippered insert
Material
commercial grade synthetic leather, metal base, foam
Weight
115 lbs
Color
Black
Shape
Square

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • Xzipit patented Interchangeable Logo System
  • High Quality Synthetic Leather
  • Wall-A-Way Recline: Fully Reclines Inches From Wall
  • Chaise Support: Continuous Heaf To Toe Support
  • 2 Stainless Steel Cup Holders
  • Removable Back For Quick Delivery & Moving
  • Limited Lifetime Warranty on Frame

Overall Dimension: 36.5"W x 37"D x 46"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.