Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41" Beige Italian Leather Power Recliner Chair
- Mfr # 482245
- Zoro # G623426451
product price:Â
$
3,211.99
/ea
Key Features
Length
31 in
Base Type
No Motion
Design Type
Standard Recliner
Upholstery Material
Italian Leather
Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482245
- Zoro #
- G623426451
- UPC #
- -
- Country of Origin
- China
- Base Type
- No Motion
- Item
- Recliners
- Design Type
- Standard Recliner
- Upholstery Material
- Italian Leather
- Reclining Type
- Power
- Material
- Stainless Steel
- Finish
- Natural
- Color
- Beige
Dimensions
- Length
- 31 in
- Depth
- 43 in
- Width
- 41.3 in
Description
Achieve maximum comfort and relaxation with the 41" beige italian leather power recliner. Upholstered in high grade, italian leather, this chair will provide a soft and luxurious way for you to relax and rest. The beige of this chair is neutral to will blend with most any decor aesthetic. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 31" H x 41.3" W x 43" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.