Home Theater Recliner with Florida Panthers Logo

  • Mfr # XZ418301RHTCDBLK-PSNHL41021

  • Zoro # G803075875


product price:  $1,063.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight
115 lbs
Material
commercial grade synthetic leather, metal base, foam
Width
37 in
Color
Black
Depth
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ418301RHTCDBLK-PSNHL41021
Zoro #
G803075875
UPC #
645716531174
Country of Origin
Mexico

Dimensions

Width
37 in
Depth
37 in
Length
37 in

Details

Weight
115 lbs
Material
commercial grade synthetic leather, metal base, foam
Color
Black
Includes
embroidered team logo zippered insert
Shape
Square

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • Xzipit patented Interchangeable Logo System
  • High Quality Synthetic Leather
  • Wall-A-Way Recline: Fully Reclines Inches From Wall
  • Chaise Support: Continuous Heaf To Toe Support
  • 2 Stainless Steel Cup Holders
  • Removable Back For Quick Delivery & Moving
  • Limited Lifetime Warranty on Frame

Overall Dimension: 36.5"W x 37"D x 46"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.