Office Chair 1000 with Austin Gamblers Primary Logo

  • Mfr # XZOC1000-PSPBR0015

  • Zoro # G116025390


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Height
45 in
Weight Capacity
350 lbs
Width
25 in
Color
Black
Material
Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZOC1000-PSPBR0015
Zoro #
G116025390
UPC #
645716721797
Country of Origin
China

Dimensions

Height
45 in
Width
25 in
Overall Length
25 in

Details

Weight Capacity
350 lbs
Item
Office Chair
Color
Black
Material
Faux Leather
Office Chair Style
Modern
Includes
Embroidered team logo zippered insert

Description

The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.


  • The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
  • XZipit Patented Interchangeable Logo System
  • Durable high grade synthetic leather upholstery with padded arms
  • Ability to showcase two logo panels (front and back)
  • Contoured lumbar support back
  • Adjustable Tension and Height Control
  • Recommended Weight Capacity: 250 Lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.