Office Chair 1000 with Detroit Lions Secondary Logo

  • Mfr # XZOC1000-PSNFL20051

  • Zoro # G401950635


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Seat Width
19.5 in
Overall Width
25 in
Overall Height
45 in
Overall Length
25 in
Style
Office Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZOC1000-PSNFL20051
Zoro #
G401950635
UPC #
655887718229
Country of Origin
China

Dimensions

Seat Width
19.5 in
Overall Width
25 in
Overall Height
45 in
Overall Length
25 in

Details

Style
Office Chair

Description

Office Chair 1000 with Detroit Lions Secondary Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.