This item is Discontinued.

This item is Discontinued.
Office Chair 1000 with Eastern Kentucky Colonels Logo (Discontinued)
Mfr #
XZOC1000-PSCOL13048
Zoro #
G803075226
UPC # 652508278377
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- XZOC1000-PSCOL13048
- Zoro #
- G803075226
- UPC #
- 652508278377
- Country of Origin
- China
Dimensions
- Seat Width
- 19.5 in
- Overall Length
- 25 in
- Overall Height
- 45 in
- Overall Width
- 25 in
Details
- Style
- Office Chair
Description
The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- Xzipit patented Interchangeable Logo System
- Durable High-Grafe Synthetic Leather Upholstery with Padded Arms
- Ability to showcase 2 Logo Panels (One in the front and One in the Back)
- Contoured Lumbar Support Back
- Tilt and Lock Control
- Adjustable tension & Height Control
- Recommended Weight Capacity: 250 Lbs
- Meets or Exceeds BIFMA Standards
- 2 Year Warranty
Overall Dimensions: 25"W x 25"D x 41" - 45"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.