
Office Chair 1000 with Nashville Stampede Primary Logo
Mfr # XZOC1000-PSPBR0040
Zoro # G216025399
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Modern
Width
25 in
Height
45 in
Overall Length
25 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XZOC1000-PSPBR0040
Zoro #
G216025399
UPC #
645716722244
Country of Origin
China
Dimensions
Width
25 in
Height
45 in
Overall Length
25 in
Details
Office Chair Style
Modern
Item
Office Chair
Color
Black
Includes
Embroidered team logo zippered insert
Material
Faux Leather
Weight Capacity
350 lbs
Description
The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- XZipit Patented Interchangeable Logo System
- Durable high grade synthetic leather upholstery with padded arms
- Ability to showcase two logo panels (front and back)
- Contoured lumbar support back
- Adjustable Tension and Height Control
- Recommended Weight Capacity: 250 Lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.