Office Chair 1000 with Professional Bull Riders Vintage Logo
- Mfr # XZOC1000-PSPBR0002
- Zoro # G316025367
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Modern
Color
Black
Material
Faux Leather
Weight Capacity
350 lbs
Height
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZOC1000-PSPBR0002
- Zoro #
- G316025367
- UPC #
- 645716721452
- Country of Origin
- China
Dimensions
- Height
- 45 in
- Width
- 25 in
- Overall Length
- 25 in
Details
- Office Chair Style
- Modern
- Color
- Black
- Item
- Office Chair
- Material
- Faux Leather
- Weight Capacity
- 350 lbs
- Includes
- Embroidered team logo zippered insert
Description
The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- XZipit Patented Interchangeable Logo System
- Durable high grade synthetic leather upholstery with padded arms
- Ability to showcase two logo panels (front and back)
- Contoured lumbar support back
- Adjustable Tension and Height Control
- Recommended Weight Capacity: 250 Lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.