Relax Recliner with AEW Will Osprey Bruv Logo Synthetic Leather

  • Mfr # XZ53900CDHTBK-PSAEW0011

  • Zoro # G216180876


product price: $840.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
350 lb
Style
Modern
Material
Faux Leather
Height
46 in
Includes
Embroidered Team Logo Zippered Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ53900CDHTBK-PSAEW0011
Zoro #
G216180876
UPC #
-
Country of Origin
Mexico

Dimensions

Height
46 in
Width
36.5 in
Length
37 in

Details

Weight Capacity
350 lb
Style
Modern
Item
Recliner
Material
Faux Leather
Includes
Embroidered Team Logo Zippered Insert
Color
Black

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10-weeks.


  • Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available (Black only) as a custom order with a lead time of 8 to 10-weeks.
  • XZipit patented Interchangeable Logo System
  • High Quality Synthetic Leather
  • Wall-A-Way Recline: Fully Reclines Inches From Wall
  • Chaise Support: Continuous Head To Toe Support
  • 2 Stainless Steel Cup Holders

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.