Rocker Recliner with AEW Timeless Toni Storm Logo
- Mfr # XZ52031CDRRBLK-PSAEW0007
- Zoro # G216099987
Key Features
Specifications
Details
- MFR #
- XZ52031CDRRBLK-PSAEW0007
- Zoro #
- G216099987
- UPC #
- 640711084632
- Country of Origin
- China
- Color
- Black
- Style
- Modern
- Weight Capacity
- 350 lb
- Material
- Faux Leather
- Includes
- Embroidered Team Logo Zippered Insert
- Item
- Recliner
Dimensions
- Height
- 43 in
- Width
- 37 in
- Length
- 40 in
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10-weeks.
- Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- XZipit Patented Interchangeable Logo System
- Convenient Pull Tab for Full Recline Option
- Overstuffed Foam Padding
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.