Rocker Recliner with AEW Will Osprey Bruv Logo

  • Mfr # XZ52031CDRRBLK-PSAEW0011

  • Zoro # G216100027


product price: $679.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Faux Leather
Length
40 in
Weight Capacity
350 lb
Includes
Embroidered Team Logo Zippered Insert
Width
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ52031CDRRBLK-PSAEW0011
Zoro #
G216100027
UPC #
640711084670
Country of Origin
China

Dimensions

Length
40 in
Width
37 in
Height
43 in

Details

Material
Faux Leather
Weight Capacity
350 lb
Includes
Embroidered Team Logo Zippered Insert
Item
Recliner
Style
Modern
Color
Black

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10-weeks.


  • Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • XZipit Patented Interchangeable Logo System
  • Convenient Pull Tab for Full Recline Option
  • Overstuffed Foam Padding

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.