
Rocker Recliner with Corvette Coupe Logo
Mfr # XZ52031CDRRBLK-PSGMC61095
Zoro # G310626225
product price:Â $745.99
/eaKey Features
Shape
Square
Length
40 in
Width
37 in
Material
commercial grade synthetic leather, metal base, foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ52031CDRRBLK-PSGMC61095
Zoro #
G310626225
UPC #
619185972639
Country of Origin
China
Dimensions
Length
40 in
Width
37 in
Depth
40 in
Details
Shape
Square
Material
commercial grade synthetic leather, metal base, foam
Color
Black
Includes
embroidered team logo zippered insert
Weight
110 lbs
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.