
Rocker Recliner with Los Angeles Dodgers Logo
Mfr # XZ52031CDRRBLK-PSMLB21042
Zoro # G910626250
product price:Â $709.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Length
40 in
Includes
embroidered team logo zippered insert
Color
Black
Depth
40 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZ52031CDRRBLK-PSMLB21042
Zoro #
G910626250
UPC #
652508300481
Country of Origin
China
Dimensions
Length
40 in
Depth
40 in
Width
37 in
Details
Includes
embroidered team logo zippered insert
Color
Black
Shape
Square
Material
commercial grade synthetic leather, metal base, foam
Weight
110 lbs
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.