Rocker Recliner with Toronto Blue Jays Logo

  • Mfr # XZ52031CDRRBLK-PSMLB22082

  • Zoro # G610626062


product price:  $709.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Weight
110 lbs
Color
Black
Material
commercial grade synthetic leather, metal base, foam
Shape
Square
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ52031CDRRBLK-PSMLB22082
Zoro #
G610626062
UPC #
652508300825
Country of Origin
China

Dimensions

Length
40 in
Width
37 in
Depth
40 in

Details

Weight
110 lbs
Color
Black
Material
commercial grade synthetic leather, metal base, foam
Shape
Square
Includes
embroidered team logo zippered insert

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.