
Silver Club Chair with AEW Orange Cassidy Freshly Squeezed Logo
Mfr # XZ7759002CHCDBK-PSAEW0014
Zoro # G916180893
product price:Â $979.99
/eaKey Features
Weight Capacity
350 lbs
Seat Color
Black
Arm Style
Modern
Material
Faux Leather
Overall Width
33 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ7759002CHCDBK-PSAEW0014
Zoro #
G916180893
UPC #
640711085530
Country of Origin
Mexico
Dimensions
Overall Width
33 in
Overall Length
37 in
Overall Height
36 in
Details
Weight Capacity
350 lbs
Seat Color
Black
Arm Style
Modern
Material
Faux Leather
Item
Club Chair
Includes
Embroidered team logo zippered insert
Description
The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- Xzipit patented Interchangeable Logo System
- Faux Leather, PVC
- Crescent Style Arms and Criss Cross Stitch Design
- "No-Sag" Spring Suspension and High resiliency Foam
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.