Silver Club Chair with AEW Timeless Toni Storm Logo

  • Mfr # XZ7759002CHCDBK-PSAEW0007

  • Zoro # G816180894


product price:  $979.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Arm Style
Modern
Material
Faux Leather
Includes
Embroidered team logo zippered insert
Overall Length
37 in
Overall Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ7759002CHCDBK-PSAEW0007
Zoro #
G816180894
UPC #
640711085462
Country of Origin
Mexico

Dimensions

Overall Length
37 in
Overall Width
33 in
Overall Height
36 in

Details

Arm Style
Modern
Material
Faux Leather
Includes
Embroidered team logo zippered insert
Item
Club Chair
Seat Color
Black
Weight Capacity
350 lbs

Description

The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.


  • The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • Xzipit patented Interchangeable Logo System
  • Faux Leather, PVC
  • Crescent Style Arms and Criss Cross Stitch Design
  • "No-Sag" Spring Suspension and High resiliency Foam

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.