Silver Club Chair with Buffalo Sabres Logo

  • Mfr # XZ7759002CHCDBK-PSNHL40030

  • Zoro # G803074397


product price:  $1,229.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
37 in
Overall Width
33 in
Seat Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ7759002CHCDBK-PSNHL40030
Zoro #
G803074397
UPC #
652508304373
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
37 in
Overall Width
33 in
Seat Width
21 in

Description

The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest
  • Xzipit patented Interchangeable Logo System
  • Faux Leather, PVC
  • Crescent Style Arms and Criss Cross Stitch Design
  • No-Sag Spring Suspension and High resiliency Foam
  • Limited Lifetime Warranty

Overall Dimensions: 33"W x 37"D x 36"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.