Shop DREAMSEAT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Silver Club Chair with Kansas City Chiefs Helmet Logo
Mfr # XZ7759002CHCDBK-PSNFL20072
Zoro # G601950008
product price:Â $1,009.99
/eaKey Features
Overall Height
36 in
Overall Length
37 in
Overall Width
33 in
Seat Width
21 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XZ7759002CHCDBK-PSNFL20072
Zoro #
G601950008
UPC #
655887722196
Country of Origin
Mexico
Dimensions
Overall Height
36 in
Overall Length
37 in
Overall Width
33 in
Seat Width
21 in
Description
Silver Club Chair with Kansas City Chiefs Helmet Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.