This item is Discontinued.

Dreamseat Silver Club Chair with New Orleans Pelicans Primary Logo XZ7759002CHCDBK-PSNBA31085

This item is Discontinued.

Dreamseat

Silver Club Chair with New Orleans Pelicans Primary Logo (Discontinued)

Mfr # XZ7759002CHCDBK-PSNBA31085
Zoro # G003073602
UPC # 652508275574
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XZ7759002CHCDBK-PSNBA31085
Zoro #
G003073602
UPC #
652508275574
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
37 in
Seat Width
21 in
Overall Width
33 in

Description

The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest
  • Xzipit patented Interchangeable Logo System
  • Faux Leather, PVC
  • Crescent Style Arms and Criss Cross Stitch Design
  • No-Sag Spring Suspension and High resiliency Foam
  • Limited Lifetime Warranty

Overall Dimensions: 33"W x 37"D x 36"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.