Silver Club Chair with Pittsburgh Steelers Helmet Logo
- Mfr # XZ7759002CHCDBK-PSNFL21042
- Zoro # G401950109
product price:Â
$
979.99
/ea
Key Features
Overall Height
36 in
Overall Length
37 in
Seat Width
21 in
Overall Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ7759002CHCDBK-PSNFL21042
- Zoro #
- G401950109
- UPC #
- 655887722615
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 36 in
- Overall Length
- 37 in
- Seat Width
- 21 in
- Overall Width
- 33 in
Description
Silver Club Chair with Pittsburgh Steelers Helmet Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.