Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Loveseat with AEW The Elite Logo

  • Mfr # XZ7759003LSCDBK-PSAEW0010

  • Zoro # G216282075


product price: $1,372.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
55 in
Length
37 in
Color
Black
Style
Modern
Includes
Embroidered team logo zippered insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ7759003LSCDBK-PSAEW0010
Zoro #
G216282075
UPC #
640711085653
Country of Origin
Mexico

Dimensions

Width
55 in
Length
37 in
Height
36 in

Details

Color
Black
Item
Loveseat
Style
Modern
Includes
Embroidered team logo zippered insert
Weight Capacity
350 lb
Material
Faux Leather

Description

This Loveseat is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor.. Featuring high quality synthetic leather with a hardwood frame, this loveseat is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.Pair this Loveseat with the matching club chair and couch to create the ultimate fan cave. The patented XZipit system provides endless logo options on the front of the loveseat and allows you to showcase your favorite team or interest. Loveseat ships with two identical logos.


  • Xzipit patented Interchangeable Logo System
  • Faux Leather, PVC
  • Crescent Style Arms and Criss Cross Stitch Design
  • "No-Sag" Spring Suspension and High resiliency Foam
  • Includes 2-Logos

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.