Silver Loveseat with All Elite Wrestling Collision Color Logo

  • Mfr # XZ7759003LSCDBK-PSAEW0001

  • Zoro # G916282054


product price:  $1,372.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Embroidered team logo zippered insert
Style
Modern
Width
55 in
Material
Faux Leather
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ7759003LSCDBK-PSAEW0001
Zoro #
G916282054
UPC #
645716715352
Country of Origin
Mexico

Dimensions

Width
55 in
Length
37 in
Height
36 in

Details

Includes
Embroidered team logo zippered insert
Style
Modern
Material
Faux Leather
Item
Loveseat
Color
Black
Weight Capacity
350 lb

Description

This Loveseat is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor.. Featuring high quality synthetic leather with a hardwood frame, this loveseat is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.Pair this Loveseat with the matching club chair and couch to create the ultimate fan cave. The patented XZipit system provides endless logo options on the front of the loveseat and allows you to showcase your favorite team or interest. Loveseat ships with two identical logos.


  • Xzipit patented Interchangeable Logo System
  • Faux Leather, PVC
  • Crescent Style Arms and Criss Cross Stitch Design
  • "No-Sag" Spring Suspension and High resiliency Foam
  • Includes 2-Logos

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.