
Silver Loveseat with Dallas Cowboys Primary Logo
Mfr # XZ7759003LSCDBK-PSNFL20040
Zoro # G501950634
product price:Â $1,372.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
37 in
Height
36 in
Width
55 in
Seat Width
43 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ7759003LSCDBK-PSNFL20040
Zoro #
G501950634
UPC #
655887722950
Country of Origin
Mexico
Dimensions
Length
37 in
Height
36 in
Width
55 in
Seat Width
43 in
Description
Silver Loveseat with Dallas Cowboys Primary Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.