Silver Loveseat with Las Vegas Raiders Secondary Logo

  • Mfr # XZ7759003LSCDBK-PSNFL21021

  • Zoro # G401950550


product price:  $1,397.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
36 in
Width
55 in
Length
37 in
Seat Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ7759003LSCDBK-PSNFL21021
Zoro #
G401950550
UPC #
655887723445
Country of Origin
Mexico

Dimensions

Height
36 in
Width
55 in
Length
37 in
Seat Width
43 in

Description

Silver Loveseat with Las Vegas Raiders Secondary Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.