
Silver Loveseat with Pittsburgh Steelers Primary Logo
Mfr # XZ7759003LSCDBK-PSNFL21040
Zoro # G901950685
product price: $1,372.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Height
36 in
Width
55 in
Length
37 in
Seat Width
43 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ7759003LSCDBK-PSNFL21040
Zoro #
G901950685
UPC #
655887723551
Country of Origin
Mexico
Dimensions
Height
36 in
Width
55 in
Length
37 in
Seat Width
43 in
Description
This Loveseat is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor.. Featuring high quality synthetic leather with a hardwood frame, this loveseat is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the loveseat and allows you to showcase your favorite team or interest. Loveseat ships with two identical logos.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Sofa and Club Chair
- •Limited Lifetime Warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.