Silver Sofa with New York Mavericks Primary Logo
- Mfr # XZ7759001SOCDBK-PSPBR0045
- Zoro # G216025429
Key Features
Specifications
Product Information
- MFR #
- XZ7759001SOCDBK-PSPBR0045
- Zoro #
- G216025429
- UPC #
- 645716718797
- Country of Origin
- Mexico
Dimensions
- Height
- 36 in
- Width
- 77 in
- Length
- 37 in
Details
- Style
- Modern
- Weight Capacity
- 350 lbs.
- Item
- Sofa
- Material
- Faux Leather
- Includes
- Embroidered team logo zippered insert
- Color
- Black
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time. Pair this couch with the matching club chair and loveseat to create the ultimate fan cave. The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- The Stationary Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Stationary is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a club chair and matching loveseat. The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa can display up to 3 logos
- Xzipit patented Interchangeable Logo System
- Faux Leather, PVC
- Crescent Style Arms and Criss Cross Stitch Design
- "No-Sag" Spring Suspension and High resiliency Foam
- Comes with 1 Logo but can display up to 3
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.