Silver Sofa with Texas Rattlers Primary Logo

  • Mfr # XZ7759001SOCDBK-PSPBR0055

  • Zoro # G416025250


product price:  $1,453.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
77 in
Length
37 in
Height
36 in
Weight Capacity
350 lbs.
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ7759001SOCDBK-PSPBR0055
Zoro #
G416025250
UPC #
645716718896
Country of Origin
Mexico

Dimensions

Width
77 in
Length
37 in
Height
36 in

Details

Item
Sofa
Weight Capacity
350 lbs.
Style
Modern
Includes
Embroidered team logo zippered insert
Color
Black
Material
Faux Leather

Description

This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time. Pair this couch with the matching club chair and loveseat to create the ultimate fan cave. The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.


  • The Stationary Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Stationary is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a club chair and matching loveseat. The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa can display up to 3 logos
  • Xzipit patented Interchangeable Logo System
  • Faux Leather, PVC
  • Crescent Style Arms and Criss Cross Stitch Design
  • "No-Sag" Spring Suspension and High resiliency Foam
  • Comes with 1 Logo but can display up to 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.