Stealth Power Plus Recliner with Jacksonville Jaguars Primary Logo

  • Mfr # XZ520823901CDSMHTUSBBLK-PSNFL20085

  • Zoro # G101950935


product price:  $811.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Length
37 in
Height
44 in
Width
33 in
Item Weight
105 lbs
Seat Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ520823901CDSMHTUSBBLK-PSNFL20085
Zoro #
G101950935
UPC #
710859319474
Country of Origin
China

Dimensions

Length
37 in
Height
44 in
Width
33 in
Seat Width
22 in

Details

Item Weight
105 lbs

Description

Stealth Power Plus Recliner with Jacksonville Jaguars Primary Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.