Stealth Power Plus Recliner with Nashville Stampede Primary Logo

  • Mfr # XZ520823901CDSMHTUSBBLK-PSPBR0040

  • Zoro # G416025335


product price:  $739.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
33 in
Material
Faux Leather
Height
44 in
Weight Capacity
350 lbs.
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XZ520823901CDSMHTUSBBLK-PSPBR0040
Zoro #
G416025335
UPC #
645716715796
Country of Origin
China

Dimensions

Width
33 in
Height
44 in
Length
37 in

Details

Material
Faux Leather
Item
Recliner
Weight Capacity
350 lbs.
Style
Modern
Color
Black
Includes
Embroidered team logo zippered insert

Description

The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.


  • The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • XZipit patented Interchangeable Logo System
  • High-Quality Synthetic Upholstery
  • Wall-A-Way Recline: Fully Reclines Inches From Wall
  • Chaise Support: Continuous Heaf To Toe Support
  • 2 Stainless Steel Cup Holders
  • Removable Back For Quick Delivery & Moving

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.