
Stealth Recliner with Carolina Cowboys Primary Logo
Mfr # XZ52082CDSMHTBLK-PSPBR0020
Zoro # G516025266
product price:Â $783.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Weight Capacity
350 lbs.
Height
44 in
Width
33 in
Includes
Embroidered team logo zippered insert
Depth
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XZ52082CDSMHTBLK-PSPBR0020
Zoro #
G516025266
UPC #
645716716687
Country of Origin
China
Dimensions
Height
44 in
Width
33 in
Depth
37 in
Details
Weight Capacity
350 lbs.
Includes
Embroidered team logo zippered insert
Item
Recliner
Material
Faux Leather
Color
Black
Style
Modern
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint.
- The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- XZipit patented Interchangeable Logo System
- High-Quality Synthetic Upholstery
- Wall-A-Way Recline: Fully Reclines Inches From Wall
- Chaise Support: Continuous Heaf To Toe Support
- 2 Stainless Steel Cup Holders
- Removable Back For Quick Delivery & Moving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.