41" Dark Gray Italian Leather Power Recliner Chair
- Mfr # 482249
- Zoro # G023426495
product price:Â
$
3,211.99
/ea
Key Features
Base Type
No Motion
Color
Gray
Width
41.3 in
Depth
43 in
Reclining Type
Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482249
- Zoro #
- G023426495
- UPC #
- -
- Country of Origin
- China
- Base Type
- No Motion
- Color
- Gray
- Item
- Recliners
- Reclining Type
- Power
- Design Type
- Standard Recliner
- Material
- Stainless Steel
- Upholstery Material
- Italian Leather
- Finish
- Natural
Dimensions
- Width
- 41.3 in
- Depth
- 43 in
- Length
- 31 in
Description
Kick back and relax in this 41" dark gray italian leather power recliner while you're reading a novel or watching your favorite TV show. Upholstered in high grade, italian leather, this chair will provide a soft and luxurious way for you to relax and rest. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 31" H x 41.3" W x 43" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.