Stealth Recliner with Professional Bull Riders Primary Logo

  • Mfr # XZ52082CDSMHTBLK-PSPBR0000

  • Zoro # G416025304


product price:  $619.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Weight Capacity
350 lbs.
Depth
37 in
Material
Faux Leather
Color
Black
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ52082CDSMHTBLK-PSPBR0000
Zoro #
G416025304
UPC #
645716716090
Country of Origin
China

Dimensions

Depth
37 in
Width
33 in
Height
44 in

Details

Weight Capacity
350 lbs.
Material
Faux Leather
Item
Recliner
Color
Black
Style
Modern
Includes
Embroidered team logo zippered insert

Description

Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.


  • Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint.
  • The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • XZipit patented Interchangeable Logo System
  • High-Quality Synthetic Upholstery
  • Wall-A-Way Recline: Fully Reclines Inches From Wall
  • Chaise Support: Continuous Heaf To Toe Support
  • 2 Stainless Steel Cup Holders
  • Removable Back For Quick Delivery & Moving

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.