
Stealth Recliner with St Louis Cardinals Cooperstown Secondary Logo
Mfr # XZ52082CDSMHTBLK-PSCOOP0101
Zoro # G910881772
product price:Â $630.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Includes
Embroidered team logo zippered insert
Depth
37 in
Weight
105 lbs
Style
Modern
Width
33 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XZ52082CDSMHTBLK-PSCOOP0101
Zoro #
G910881772
UPC #
645716523209
Country of Origin
China
Dimensions
Depth
37 in
Width
33 in
Length
33 in
Details
Includes
Embroidered team logo zippered insert
Weight
105 lbs
Style
Modern
Shape
Square
Color
Black
Material
Commercial grade synthetic leather, Metal base, Foam
Weight Capacity
300 lbs
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.