
Stealth Recliner with Tampa Bay Lightning 2021 Stanley Cup Champions Logo
Mfr # XZ52082CDSMHTBLK-PSNHL42063
Zoro # G010881900
product price:Â $630.99
/eaKey Features
Weight
105 lbs
Shape
Square
Width
33 in
Color
Black
Depth
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XZ52082CDSMHTBLK-PSNHL42063
Zoro #
G010881900
UPC #
645716523827
Country of Origin
China
Dimensions
Width
33 in
Depth
37 in
Length
33 in
Details
Weight
105 lbs
Shape
Square
Color
Black
Style
Modern
Material
Commercial grade synthetic leather, Metal base, Foam
Weight Capacity
300 lbs
Includes
Embroidered team logo zippered insert
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.