Shop HOMEROOTS
See all product information
Create Account
34" Black Faux Leather Power Massage Lift Assist Recliner
- Mfr # 318865
- Zoro # G623426413
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
Base Type
Lift Assist
Reclining Type
Power
Finish
Natural
Color
Black
Length
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318865
- Zoro #
- G623426413
- UPC #
- -
- Country of Origin
- China
- Base Type
- Lift Assist
- Reclining Type
- Power
- Finish
- Natural
- Color
- Black
- Material
- Wood
- Upholstery Material
- Faux Leather
- Design Type
- Standard Recliner
- Assembly Required
- Yes
- Item
- Recliners
Dimensions
- Length
- 41 in
- Depth
- 37 in
- Width
- 34 in
Description
set up your living space with this power lift massage recliner designed to create a leisurely ambience where you can relax and enjoy the good things of life. this magnificent piece is highly versatile, ultra-soft and extremely luxurious. it comes in an exquisite construction with black finished faux leather upholstery with stunning stitching lines that will easily anchor any home decor. this solid patterned upholstery offers lots of luxury and comfort for many years to come. it has a weight capacity of 300lbs per seat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.