
Swivel Bar Stool 2000 with Atlanta Braves 2021 World Champions Logo
Mfr # XZ2000BSSBLK-PSMLB20013
Zoro # G610898858
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Overall Length
20 in
Color
Black
Capacity
300 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ2000BSSBLK-PSMLB20013
Zoro #
G610898858
UPC #
645716687307
Country of Origin
China
Dimensions
Overall Width
20 in
Overall Length
20 in
Depth
20 in
Details
Color
Black
Capacity
300 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
Style
Modern
Shape
Square
Includes
Embroidered team logo zippered insert
Weight
20 lbs
Description
Perfect for your bar or around a pub table, you can even use it behind low seating to create a stadium feel. The Bar Stool Swivel 2,000 incorporates contemporary styling with durable full 360 degree swivel base, sturdy 18 gauge powder coated steel frame and upholstered vinyl seat. Features designed for commercial or home usage. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.