Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Bar Stool 2000 with Missouri Thunder Primary Logo

  • Mfr # XZ2000BSSBLK-PSPBR0035

  • Zoro # G416025410


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Material
PVC
Capacity
300 lb
Color
Black
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ2000BSSBLK-PSPBR0035
Zoro #
G416025410
UPC #
645716720110
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Width
20 in
Overall Length
20 in

Details

Material
PVC
Capacity
300 lb
Color
Black
Style
Modern
Item
Bar Stool
Includes
Embroidered team logo zippered insert

Description

Perfect for your bar or around a pub table, you can even use it behind low seating to create a stadium feel. The Bar Stool Swivel 2,000 incorporates contemporary styling with durable full 360 degree swivel base, sturdy 18 gauge powder coated steel frame and upholstered vinyl seat. Features designed for commercial or home usage. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.


  • Perfect for your bar or around a pub table, you can even use it behind low seating to create a stadium feel. The Bar Stool Swivel 2,000 incorporates contemporary styling with durable full 360 degree swivel base, sturdy 18 gauge powder coated steel frame and upholstered vinyl seat. Features designed for commercial or home usage. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
  • XZipit Patented Interchangeable Logo System
  • 360 Degree Swivel Stool
  • Vinyl Upholstered Seat and Custom Removable Xzipit Back
  • Durable 18 Gauge Powder Coated Steel
  • Easy to Assemble: Requires Seat Assembly to the Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.