Zoro Homepage

Xpression Pro Gaming Chair with Corvette Symbol Logo

  • Mfr # XZXPPRO032-PSGMC61075A

  • Zoro # G610504377


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Color
Black
Material
synthetic leather
Length
28 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZXPPRO032-PSGMC61075A
Zoro #
G610504377
UPC #
645716690987
Country of Origin
China

Dimensions

Length
28 in
Width
28 in
Depth
28 in

Details

Style
Modern
Color
Black
Material
synthetic leather
Weight
56 lbs
Shape
Square
Includes
embroidered team logo zippered insert
Weight Capacity
350 lbs

Description

The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.