This item is Discontinued.

Dreamwireless DreamWireless HSCZTEXMAX-HSTD-BKHP ZTE Grand X Max Hybrid Case - Hot Pink Skin Plus Black Pc With H Style HSCZTEXMAX-HSTD-BKHP

DreamWireless HSCZTEXMAX-HSTD-BKHP ZTE Grand X Max Hybrid Case - Hot Pink Skin Plus Black Pc With H Style (Discontinued)

  • Mfr # HSCZTEXMAX-HSTD-BKHP
  • Zoro # G403795203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSCZTEXMAX-HSTD-BKHP
Zoro #
G403795203
UPC #
885926208330
Country of Origin
China

Description

Made from tpu case with PC coating, our tpu and PC two in one case provides your wireless device the maximum protection against scratches and scuffs, enabling you to keep your wireless device in new condition and well preserving its looks and features. Made with high quality material, this case is not only durable, long lasting, but also equips the wireless device with a soft and comfortable surface. Furthermore, all the openings for the dock connector, charger, side buttons, speaker, microphone and camera were precisely cut to allow full access to all the wireless device functions.

Features
  • It is user-friendly, and super easy to install
  • A case like this has all the combined beauty with functionality by utilizing high-quality materials and fine craftsmanship
  • This premium case will help keep your device safe
  • Color - Hot Pink Skin & Black
  • Compatible Models - ZTE Grand X Max+ / X Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.