Zoro Homepage

109 1/8In Engraving Cutter

  • Mfr # 109

  • Zoro # G3612817


product price: $3.99
/ea
Sold in multiples of 5 for $19.95

Key Features

Overall Length
1 1/2 in
Material
Alloy Steel
Head Width
1/16 in
Rotary Tool Accessory Type
Engraving Bit
Max. Speed
35,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109
Zoro #
G3612817
UPC #
080596001094
Country of Origin
Germany

Dimensions

Overall Length
1 1/2 in
Head Width
1/16 in
Head Length
1/16 in
Burr Diameter
1/8 in
Shank Diameter
1/8 in
Overall Diameter
1/8 in
Shank Size
1/8 in

Details

Item
Engraving Bit
Material
Alloy Steel
Rotary Tool Accessory Type
Engraving Bit
Max. Speed
35,000 RPM
Shape
Cylinder
Bit Material
Alloy Steel
Mount Type
Mounted
Material Application
Hard Wood, Metal, Plastic
Speed - Maximum
35,000 RPM
For Workpiece Material
Hardwood, Metal, Plastic
Product Type
Engraving Bit

Description

Engraving Bit, Rotary Tool Accessory Type Engraving Bit, Bit Material Alloy Steel, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Length 1/16 in, Head Width 1/16 in, Material Application Hard Wood, Metal, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.