114-431 1-4 Inch Sander Bands-Coarse

  • Mfr # 114-431
  • Zoro # G604023761
product price: 
$
25.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
114-431
Zoro #
G604023761
UPC #
-
Country of Origin
United States

Description

  • 6 Each per Pack.
  • Abrasive Material: Regular Alumina.
  • Applicable Materials: Wood, Most Metals, Rubber.
  • Diameter: 1/4 in.
  • Grit: 60.
  • Speed: 35000 rpm [Max].
  • Type: Sanding Bit.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews