114-432 1-2 Inch Sander Bands Fine

  • Mfr # 114-432
  • Zoro # G303788398
product price: 
$
29.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
114-432
Zoro #
G303788398
UPC #
-
Country of Origin
United States

Description

  • 6 Each per Pack.
  • Abrasive Material: Regular Alumina.
  • Applicable Materials: Wood, Most Metals, Rubber.
  • Diameter: 1/2 in.
  • Grit: 120.
  • Speed: 35000 rpm [Max].
  • Type: Sanding Bit.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews