Zoro Homepage

1/4In 240 Grit Sanding Bands, PK6

  • Mfr # 446

  • Zoro # G3612939


product price: $2.59
/pk 5, $0.52/ea
Sold in multiples of 5 for $12.95

Key Features

Grit
240
Overall Length
1/2 in
Mandrel Type
Standard Screw
Abrasive Material
Aluminum Oxide
Drum Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446
Zoro #
G3612939
UPC #
080596026028
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Drum Diameter
1/4 in
Drum Length
1/2 in
Overall Diameter
1/4 in

Details

Item
Sanding Band
Grit
240
Mandrel Type
Standard Screw
Abrasive Material
Aluminum Oxide
Material Application
Fiberglass, Metal, Wood
Sanding Bit Style
Band
Max. Speed
35,000 RPM
Rotary Tool Accessory Type
Sanding Band
Speed - Maximum
35,000 RPM
Product Type
Sanding Band
For Workpiece Material
Fiberglass, Metal, Wood

Description

Sanding Band, Sanding Bit Style Band, Mandrel Type Standard Screw, Drum Diameter 1/4 in, Drum Length 1/2 in, Grit 240, Abrasive Material Aluminum Oxide, Material Application Fiberglass, Metal, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.