Zoro Homepage

1/4In drum sanding mandrel

  • Mfr # 430

  • Zoro # G3612905


product price: $6.45
/ea

Key Features

Overall Length
2 3/4 in
Bit Diameter
1/4 in
Chuck Type
Sanding Band Mandrel
Rotary Tool Accessory Type
Mandrel
Mandrel Type
Drum Sanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430
Zoro #
G3612905
UPC #
080596004309
Country of Origin
Mexico

Dimensions

Overall Length
2 3/4 in
Bit Diameter
1/4 in
Shank Diameter
1/8 in

Details

Item
Rotary Tool Sanding Mandrel
Chuck Type
Sanding Band Mandrel
Rotary Tool Accessory Type
Mandrel
Mandrel Type
Drum Sanding

Description

Rotary Tool Sanding Mandrel, Shank Diameter 1/8 in, Mandrel Type Drum Sanding, Overall Length 2 3/4 in, Tool Brand Dremel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.